Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1610 X 7/8-KW

2012 30MM

2012 30MM TAPERED BUSHING ; 30MM BORE 69.85MM OD 31.75MM LTB

Shaft Bushing; 30MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing

Part #

2012 30MM

BDI #

617348

PRICE
$ 40.55 / each
$ 63.56 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.612
UNSPSC
31171605
EAN
0697950210780
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
2012 30MM
Weight / LBS
1.43
Long Description
Shaft Bushing; 30MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter