Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20174

20174

20174 BALL NUT ; 1-3/4"DIA SCREW BRONZE RH

Ball Screw Nut; Cylindrical|Threaded For Flange; 1-3/4" Thread Diam; 1/4" Thread Lead; 1-3/4" Ball Circle Diam; 2-3/4" Outside Diam; 2-1/2" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11174|12174|13174 Ball Screw

Part #

20174

BDI #

21451408

PRICE
$ 290.70 / each

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Bronze
Ball Screw Series
11174 | 12174 | 13174
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Category - BDI
Linear Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
20174
Weight / LBS
3.05
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-3/4" Thread Diam; 1/4" Thread Lead; 1-3/4" Ball Circle Diam; 2-3/4" Outside Diam; 2-1/2" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11174|12174|13174 Ball Screw
Overall Length
2.5 Inch | 63.5 Millimeter
Ball Circle Diameter
1.75 Inch | 44.45 Millimeter
Thread Lead
0.25 Inch | 6.35 Millimeter
Thread Diameter
1.75 Inch | 44.45 Millimeter
Overall Height
0 Inch | 0 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Overall Width
0 Inch | 0 Millimeter