Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20210

20210 UNIV HAND TRUCK TIRE ; MARATHON UNIVERSAL FIT

Universal fit air filled hand truck tire, designed to fit the majority of hand trucks, generators, pressure washers, garden carts, and other small equipment. Tire comes mounted on a steel rim with 2.25" offset hub and 5/8" ball bearings. The included parts kit contains a variety of spacers and 3/4" bushings, to meet various hub and axle configurations to help adapt it to the equipment. Max inflation at 30 psi (pounds per square inch). Inflate with manual pump only. Tire size is 4.10/3.50 to 4". Tire Dia is 10.5". Tire width is 3.3". Tire load capacity max is 300 lb (pound).

Part #

20210

BDI #

25257161

QTY

Manufacturer Name
THE CARSTAR GROUP WWW.MARASTAR.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0813117202102
Long Description
Universal fit air filled hand truck tire, designed to fit the majority of hand trucks, generators, pressure washers, garden carts, and other small equipment. Tire comes mounted on a steel rim with 2.25" offset hub and 5/8" ball bearings. The included parts kit contains a variety of spacers and 3/4" bushings, to meet various hub and axle configurations to help adapt it to the equipment. Max inflation at 30 psi (pounds per square inch). Inflate with manual pump only. Tire size is 4.10/3.50 to 4". Tire Dia is 10.5". Tire width is 3.3". Tire load capacity max is 300 lb (pound).