Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2040 RIV 25FT/REEL

2040 RIV 25FT/REEL

2040R25REB ; POR 2040 RIV 25 REB

Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter

Part #

2040 RIV 25FT/REEL

BDI #

18621586

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
EAN
0698210248802
Chain Size
2040
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter