Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140A25

2042A22

2042A22 EXTD PITCH SPROCKET ; LARGE ROLLER

Roller Chain Sprocket; 2042 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.56" Outside Diameter; 7.027" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

2042A22

BDI #

590540

PRICE
$ 70.97 / each
$ 80.25 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
UNSPSC
31171903
Chain Size
2042
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Manufacturer Item Number
2042A22
Weight / LBS
3.1
Long Description
Roller Chain Sprocket; 2042 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.56" Outside Diameter; 7.027" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
7.027 Inch | 178.48 Millimeter
Outside Diameter
7.56 Inch | 192.024 Millimeter
Bore
0 Inch | 0 Millimeter