Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

204UCBN2A22 A-B ULTRAMITE 22

204UCBN2A22 A-B ULTRAMITE 22

204UCBN2A22 A-B ULTRAMITE 22 ; HELICAL BEVEL GEARMOTOR

Speed Reducer; Inline Type; 20:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque

Part #

4767406

BDI #

21581002

PRICE
$ 2,471.54 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.319
UNSPSC
26111538
EAN
0782934316883
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1129Lbs
Base Included
Yes
Input Rating value plus um
3.9HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
80
Output Torque value plus um
2990In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
204UCBN2A22 A_B ULTRAMITE 22.00:1
Manufacturer Internal Number
4767406
Weight / LBS
84.6
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.362 Inch | 59.995 Millimeter
Overall Width
8.03 Inch | 203.962 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Overall Length
12.07 Inch | 306.578 Millimeter