Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2060FZ2B-21.13 210T ULTRAMAX

2060FZ2B-21.13 210T ULTRAMAX

2060FZ2B-21.13 210T ULTRAMAX SPEED REDCR ; 6760623 INLINE REDUCER 21.13 TO 1 RATIO

Speed Reducer; Inline Type; 20:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-7/8" Input Shaft Diameter; Fabricated Steel; 45100In-Lbs Output Torque

Part #

10138393

BDI #

22109174

PRICE
$ 24,062.29 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
262.698
UNSPSC
26111538
EAN
0782934247422
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
6500Lbs
Base Included
Yes
Input Rating value plus um
59.3HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
84
Output Torque value plus um
45100In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A | Motor Frame 210T
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2060FZ2A-21.13 210T ULTRAMAX
Manufacturer Internal Number
6760623
Weight / LBS
405
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-7/8" Input Shaft Diameter; Fabricated Steel; 45100In-Lbs Output Torque
Overall Height
16.9 Inch | 429.26 Millimeter
Input Shaft Length
3.68 Inch | 93.472 Millimeter
Base to Center of Input Shaft
10.6 Inch | 269.24 Millimeter
Base to Center of Output Shaft
10.6 Inch | 269.24 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Width
18.4 Inch | 467.36 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Overall Length
24.94 Inch | 633.476 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter