Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 08B-1B15

2062B19

2062B19 EXTD PITCH SPROCKET ; LARGE ROLLER

Roller Chain Sprocket; 2062 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.89" Outside Diameter; 9.113" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

2062B19

BDI #

590653

PRICE
$ 185.93 / each
$ 210.25 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
UNSPSC
31171903
Chain Size
2062
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.5
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Manufacturer Item Number
2062B19
Weight / LBS
12
Long Description
Roller Chain Sprocket; 2062 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.89" Outside Diameter; 9.113" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
9.89 Inch | 251.206 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
9.113 Inch | 231.48 Millimeter
Bore
0 Inch | 0 Millimeter