Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2073113

2073113

2073113 AVIATION SNIPS ; 10" SIZE 1-5/16" LOC CUTS STR AND CURVES

Snip; Aviation Cut Type; Cold-Rolled Steel 18GA/Stainless Steel 23GA Nominal Cutting Capacity; Straight; Wide-Curve-Cut Cutting Direction; 1-5/16" Cutting Nominal Length; Blue and Yellow Handle Color; Pro-Touch Grip Handle Material; Cushion-Grip Handle Type; Hot-Drop Forged Steel Jaw Material; Serrated Jaw Type; 10" Nominal Length; Irwin

Part #

2073113

BDI #

18492622

PRICE
$ 23.54 / each
$ 23.98 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.428
UNSPSC
27111500
EAN
0038548089065
Noun
Snip
Manufacturer Item Number
586-2073113
Weight / LBS
0.9
Product Detail
Snip
Product Specification
Aviation Cut Type; Cold-Rolled Steel 18GA/Stainless Steel 23GA Nominal Cutting Capacity; Straight; Wide-Curve-Cut Cutting Direction; 1-5/16" Cutting Nominal Length; Blue and Yellow Handle Color; Pro-Touch Grip Handle Material; Cushion-Grip Handle Type; Hot-Drop Forged Steel Jaw Material; Serrated Jaw Type; 10" Nominal Length
Long Description
Snip; Aviation Cut Type; Cold-Rolled Steel 18GA/Stainless Steel 23GA Nominal Cutting Capacity; Straight; Wide-Curve-Cut Cutting Direction; 1-5/16" Cutting Nominal Length; Blue and Yellow Handle Color; Pro-Touch Grip Handle Material; Cushion-Grip Handle Type; Hot-Drop Forged Steel Jaw Material; Serrated Jaw Type; 10" Nominal Length; Irwin