Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80A48

20A16

20A16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 20B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.664MM Outside Diameter; 162.75MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

20A16

BDI #

617030

PRICE
$ 91.65 / each
$ 225.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.456
UNSPSC
31171901
EAN
0697950403816
Chain Size
20B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.79
Long Description
Roller Chain Sprocket; 20B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.664MM Outside Diameter; 162.75MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.034 Inch | 178.664 Millimeter
Pitch Diameter
6.407 Inch | 162.75 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter