Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20AN53

20AN53

20AN53 TIG WELDING ROD, DIAMETER 0.062" LENGTH 36" 3/PAK (SMARTCATALOG)

CONTAINER TYPE BOX CONTAINER SIZE 10 LB. MATERIAL STAINLESS STEEL AWS CLASSIFICATION ER308LSI TENSILE STRENGTH 55 000 PSI APPLICATION TIG WELDING

Part #

20AN53

BDI #

26444863

PRICE
$ 994.08 / pack

QTY

CATEGORY
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
23270000
Long Description
CONTAINER TYPE BOX CONTAINER SIZE 10 LB. MATERIAL STAINLESS STEEL AWS CLASSIFICATION ER308LSI TENSILE STRENGTH 55 000 PSI APPLICATION TIG WELDING