Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20CG106

20CG106

20CG106 CHANGE GEAR ; STEEL

Change Gear; 5/8" Bore; 5.3" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 106 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

20CG106

BDI #

591530

PRICE
$ 140.60 / each
$ 232.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.088
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
106
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
20CG106
Weight / LBS
2.4
Long Description
Change Gear; 5/8" Bore; 5.3" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 106 Teeth; 14-1/2 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
5.3 Inch | 134.62 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter