Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20CIF

20CIF

20CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL

Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 26.25 IN L X 2.5 IN W X 26.25 IN H; Use: Flat or Flanged Conveyor Trough Cover

Part #

20CIF

BDI #

617165

PRICE
$ 502.76 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.437
UNSPSC
24101700
EAN
0697950107479
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
26.25 IN L X 2.5 IN W X 26.25 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
20 Inch Conveyor Dia | 1/2 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Keyword String
Fixed
Manufacturer Item Number
20CIF
Manufacturer Internal Number
20CIF
Weight / LBS
31.8
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 26.25 IN L X 2.5 IN W X 26.25 IN H; Use: Flat or Flanged Conveyor Trough Cover