Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20CTA3-12

20CTA3-12

20CTA3-12 CONVEYOR SCREW TROUGH ; 20" X 1/4" X 12' U-TROUGH

Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 20 IN Dia X GA Thickness; Use: Screw Conveyor; Steel

Part #

20CTA3-12

BDI #

23037380

PRICE
$ 4,572.35 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
332.88
UNSPSC
24101700
EAN
0697950107561
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
20 IN Dia X GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 20 IN Dia X GA Thickness; Use: Screw Conveyor; Steel