Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NSS813 OBSOLETO NO USAR 12/22

20FS144

20FS144 SPUR GEAR ; STEEL

Spur Gear; 7.2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2.46" Hub Diameter; Steel

Part #

20FS144

BDI #

591191

PRICE
$ 214.68 / each
$ 355.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.131
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
144
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 1/2 | Bolt on Hub | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
20FS144
Weight / LBS
4.7
Long Description
Spur Gear; 7.2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2.46" Hub Diameter; Steel
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.2 Inch | 182.88 Millimeter
Hub Diameter
2.46 Inch | 62.484 Millimeter