Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20L050

20L050

20L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 3/4" Face Width; Rough Bore; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Ma

Part #

20L050

BDI #

617197

PRICE
$ 61.59 / each
$ 84.25 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.427
UNSPSC
26111812
EAN
0697950151274
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20L050
Weight / LBS
0.94
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 3/4" Face Width; Rough Bore; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Ma
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.387 Inch | 60.64 Millimeter
Outside Diameter
2.357 Inch | 59.88 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter