Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15Q30L56WP

20Q20L56

20Q20L56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter

Part #

20Q20L56

BDI #

268002

PRICE
$ 1,204.72 / each
$ 1,273.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.98
UNSPSC
26111537
EAN
0782475748495
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.34HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
796In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20Q20L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
20Q20L56
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter