Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20R COVER NYLON WRAPFLEX 0360573

20R COVER NYLON WRAPFLEX 0360573

20R COVER NYLON WRAPFLEX 0360573 ; 360573 NON RETURNABLE

Coupling Cover; Elastomeric Coupling Type; 5.2" Outside Diameter; Nylon; 20R Coupling Size

Part #

10042531

BDI #

18483980

PRICE
$ 46.85 / each
$ 60.00 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
31163000
EAN
0782934152061
Coupling Type
Elastomeric Coupling
Component
Cover
Material
Nylon
Coupling Size or Series
20R
Inch - Metric
Inch
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Elastomeric
Manufacturer URL
Weight / LBS
0.49824
Long Description
Coupling Cover; Elastomeric Coupling Type; 5.2" Outside Diameter; Nylon; 20R Coupling Size
Outside Diameter
5.2 Inch | 132.08 Millimeter