Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20R STD FLEX ELEMNT WRAPFLEX 0789008

20R STD FLEX ELEMNT WRAPFLEX 0789008

20R STD FLEX ELEMNT WRAPFLEX 0789008 ; 789008 W/FAST NON RETURNABLE

5.2" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.26" Between Shaft Ends; 1.46" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque

Part #

10057442

BDI #

18483785

PRICE
$ 99.95 / each
$ 128.00 / each

QTY

INVENTORY:
18
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31163005
EAN
0782934152184
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
20R
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789008
Manufacturer Internal Number
0176024
Weight / LBS
0.42
Long Description
5.2" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.26" Between Shaft Ends; 1.46" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Width
1.46 Inch | 37.084 Millimeter
Distance Between Shaft Ends
1.26 Inch | 32.004 Millimeter
Outside Diameter
5.2 Inch | 132.08 Millimeter