Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6S316-R

20S616-R

20S616-R SECTIONAL SCREW ; 20"X3"X11'-9"

Conveyor Screw; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

20S616-R

BDI #

617209

PRICE
$ 3,057.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
118.04
UNSPSC
24101705
EAN
0697950274669
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
20
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
20S616-R
Manufacturer Internal Number
20S616-R
Weight / LBS
360
Long Description
Conveyor Screw; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter