Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20XH300

20XH300

20XH300 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 3-5/8" Face Width; Rough Bore; 6-7/64" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3-1/4" Ma

Part #

20XH300

BDI #

617221

PRICE
$ 468.62 / each
$ 641.01 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
UNSPSC
26111812
EAN
0697950109800
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20XH300
Weight / LBS
19
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 3-5/8" Face Width; Rough Bore; 6-7/64" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3-1/4" Ma
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
5.46 Inch | 138.684 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.109 Inch | 155.169 Millimeter
Pitch Diameter
5.57 Inch | 141.49 Millimeter