Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20XH400 SK

20XH400 SK

20XH400 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 4-11/16" Face Width; Bushed; 6-3/32" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

20XH400 SK

BDI #

617222

PRICE
$ 750.30 / each
$ 1,035.11 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.63
UNSPSC
26111812
EAN
0697950149080
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20XH400 SK
Weight / LBS
12.4
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 4-11/16" Face Width; Bushed; 6-3/32" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.46 Inch | 138.684 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Flange Outside Diameter
6.094 Inch | 154.788 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Pitch Diameter
5.57 Inch | 141.49 Millimeter