Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24XL037 X 1/4 MPB

20XL037

20XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 0.43" Face Width; Rough Bore; 1.502" Flange OD; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16" Max Bore

Part #

20XL037

BDI #

617223

PRICE
$ 32.51 / each
$ 44.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
26111812
EAN
0697950109817
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20XL037
Weight / LBS
0.18
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 0.43" Face Width; Rough Bore; 1.502" Flange OD; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16" Max Bore
Face Width
0.43 Inch | 10.922 Millimeter
Pitch Diameter
1.273 Inch | 32.34 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.502 Inch | 38.151 Millimeter
Outside Diameter
1.253 Inch | 31.83 Millimeter
Bore
0 Inch | 0 Millimeter