Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

210 DISC STD HUB 2 7/8IN

210 DISC STD HUB 2 7/8IN

210 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH

Disc Coupling Hub; 2-7/8" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque

Part #

210 DISC STD HUB 2 7/8IN

BDI #

17846268

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.409
UNSPSC
31163000
EAN
0782476568160
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
210
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3840
Torque
40700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Standard Hub
Category - BDI
Couplings Disc Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138364
Long Description
Disc Coupling Hub; 2-7/8" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque
Hub Diameter
5.67 Inch | 144.018 Millimeter
Outside Diameter
8.27 Inch | 210.058 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
8.27 Inch | 210.058 Millimeter