Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21051

21051

21051 LETTER SET (SMARTCATALOG)

Stamp Set; 1/4" Character Size; Ampersand Depicted Symbol; A Thru Z Depicted Text; English Language; Direct Print Method; 27 Per Set Quantity; 3" Shank Length; Steel Shank Material; Square Shank Type; 7/16" Shank Width; Beveled Tip Type; Solid Hand Held Stamp Type

Part #

21051

BDI #

26534112

PRICE
$ 306.05 / set

QTY

Manufacturer Name
CH HANSON
Minimum Buy Quantity
1
Weight / Kilogram
N/A
EAN
81834210513
Noun
Set
Keyword String
Stamp
Manufacturer URL
https://www.chhanson.com
Weight / LBS
3.12
Product Detail
Stamp Set
Product Specification
1/4" Character Size; Ampersand Depicted Symbol; A Thru Z Depicted Text; English Language; Direct Print Method; 27 Per Set Quantity; 3" Shank Length; Steel Shank Material; Square Shank Type; 7/16" Shank Width; Beveled Tip Type; Solid Hand Held Stamp Type
Long Description
Stamp Set; 1/4" Character Size; Ampersand Depicted Symbol; A Thru Z Depicted Text; English Language; Direct Print Method; 27 Per Set Quantity; 3" Shank Length; Steel Shank Material; Square Shank Type; 7/16" Shank Width; Beveled Tip Type; Solid Hand Held Stamp Type