Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21086-3440

21096-2540

53X2540 ES OIL SEAL ; 4"IDX5.125"OD

4" Shaft Dia; 5-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21096-2540

BDI #

365797

PRICE
$ 129.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.207
EAN
0717744133399
Generic Design Code
GAR_53
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X2540 MILL-RIGHT ES CRS 4.000"ID 5.125"OD .500"
Manufacturer Internal Number
21096-2540
Weight / LBS
0.456
Long Description
4" Shaft Dia; 5-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.125 Inch | 130.175 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter