Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60A36

2120A9

2120A9 EXTENDED PITCH SPROCKET

Roller Chain Sprocket; 2120 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.771" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

2120A9

BDI #

590447

PRICE
$ 298.45 / each
$ 337.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
31171903
Chain Size
2120
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Manufacturer Item Number
2120A9
Weight / LBS
15
Long Description
Roller Chain Sprocket; 2120 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.771" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3 Inch | 76.2 Millimeter
Pitch Diameter
8.771 Inch | 222.783 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter