Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

213TTGCD6526

213TTGCD6526

213TTGCD6526 MOTOR ; 7.5 1800 EPFC 213T 3/60/230/460

AC Motor; 7-1/2HP; 213T Frame Size; 1768/1475 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-3/8" Shaft Diameter; 91.7% Efficiency Full Load

Part #

U006C

BDI #

27214336

PRICE
$ 2,326.82 / each
$ 2,977.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0722856213488
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
1768/1475
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 19/9.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
228
Long Description
AC Motor; 7-1/2HP; 213T Frame Size; 1768/1475 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-3/8" Shaft Diameter; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter