Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21401 7/8

21401 7/8

21401 7/8 VARIABLE SPEED PULLEY

Variable Speed Pulley; 7/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 2.21" Pitch Dia Min; 5.8" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method

Part #

68514421107

BDI #

593379

PRICE
$ 1,300.43 / each

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.12
UNSPSC
26111813
EAN
0685144211071
Belt Series
1422V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
7
Long Description
Variable Speed Pulley; 7/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 2.21" Pitch Dia Min; 5.8" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
2.21 Inch | 56.134 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter