Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21XL037

21XL037

21XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 21 Teeth; 0.43" Face Width; Rough Bore; 1.566" Flange OD; 1.317" Outside Diameter; 1.337" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16"

Part #

21XL037

BDI #

617619

PRICE
$ 34.26 / each
$ 46.85 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
26111812
EAN
0697950110271
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
21XL037
Weight / LBS
0.19
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 21 Teeth; 0.43" Face Width; Rough Bore; 1.566" Flange OD; 1.317" Outside Diameter; 1.337" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16"
Face Width
0.43 Inch | 10.922 Millimeter
Outside Diameter
1.317 Inch | 33.45 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.566 Inch | 39.776 Millimeter
Pitch Diameter
1.337 Inch | 33.96 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter