Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22230EJW33C3

22230EJW33C3

22230EJW33C3 SPHERICAL RLR BRG ; 150MM ID 270MM OD 73MM WD STEEL CAGE

Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 73MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22230EJW33C3

BDI #

20054182

PRICE
$ 2,187.77 / each
$ 2,640.96 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.441
UNSPSC
31171510
EAN
0087796025622
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
39.2
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 73MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.874 Inch | 73 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter