Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22308CA C3 W33

22308CA C3 W33

22308CA C3 W33 SPHERICAL ROLLER BEARING ; 40MM ID 90MM OD 33MM WIDE

Spherical Roller Bearing; 40MM Straight Bore; 90MM Outside Diameter; 33MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22308EXW33C3

BDI #

21488437

QTY

INVENTORY:
10
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31171510
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 90MM Outside Diameter; 33MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
1.299 Inch | 33 Millimeter
Bore
1.575 Inch | 40 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter