Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2230V266

2230V266

2230V266 VARIABLE SPEED BELT

30 Degree Angle Series; Variable Speed Style; 26.6" Pitch Length; 1-3/8" Width; 27-1/2" Outside Length; Polyester Tensile Material

Part #

98040615

BDI #

1100374

PRICE
$ 99.35 / each
$ 131.62 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111802
EAN
0072053249514
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2230V266
Manufacturer Internal Number
9804-0615
Weight / LBS
0.71
Long Description
30 Degree Angle Series; Variable Speed Style; 26.6" Pitch Length; 1-3/8" Width; 27-1/2" Outside Length; Polyester Tensile Material
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Outside Length
27.5 Inch | 698.5 Millimeter
Belt Pitch Length
26.6 Inch | 675.64 Millimeter