Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22324RHRK W33C3

22324RHRK W33C3

22324RHRK W33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22324RHRKW33C3

BDI #

553284

PRICE
$ 1,455.61 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
22.25
UNSPSC
31171510
EAN
0605790010675
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2324 (Specify bore)
Withdrawal Nut
AN27
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
49.06
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Width
3.386 Inch | 86 Millimeter
Adapter Part Number
SNW124 H2324 HA2324 HE2324 (Specify bore) Inch | H2324 (Specify bore) Millimeter