Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22394 / 2.25X3.061X0.438 CRWHA1 S

416070

22394 / 2.25X3.061X0.438 CRWHA1 S

CRSEAL 22394 / 2.25X3.061X0.438 CRWHA1 S ; DBL LIP SEAL

2-1/4" Shaft Dia; 3.061" Housing Bore; 7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

22394

BDI #

1246889

PRICE
$ 91.48 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31411705
EAN
0085311024921
Generic Design Code
C_R_CRWHA1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22394
Weight / LBS
0.177
Long Description
2-1/4" Shaft Dia; 3.061" Housing Bore; 7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
3.061 Inch | 77.749 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter