Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

225L100G

225L100G

225L100G TIMING BELT ; 3/8"CH PITCH 22-1/2" PITCH LEN

Synchronous Belt; 3/8 Inch Pitch; 22-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material

Part #

225L100G

BDI #

141639

PRICE
$ 28.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111811
EAN
0649717066413
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
225L100G
Weight / LBS
0.1
Long Description
Synchronous Belt; 3/8 Inch Pitch; 22-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
22.5 Inch | 571.5 Millimeter