Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22LB050

22LB050

22LB050 TIMING PULLEY ; 1/2" WD 3/8"CH PIT L STYLE

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 3/4" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore

Part #

1055086

BDI #

324980

PRICE
$ 119.09 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
UNSPSC
26111812
EAN
0662289192205
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055086
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 3/4" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Outside Diameter
2.596 Inch | 65.938 Millimeter
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter