Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

230J10 ; PJ584-10

230J10 ; PJ584-10

230J10 ; PJ584-10 V-BELT ; 23" OL 10RIB

PJ; Poly-V; 2.34MM Pitch; 584MM Belt Pitch Length; 23.4MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917102310

BDI #

20305715

PRICE
$ 32.85 / each
$ 43.51 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111801
EAN
0072053249903
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.035
Long Description
PJ; Poly-V; 2.34MM Pitch; 584MM Belt Pitch Length; 23.4MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
22.992 Inch | 584 Millimeter
Belt Width
0.921 Inch | 23.4 Millimeter