Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23218 CA K W33

23218 CA K W33

23218 CA K W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 52.4MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23218 CA K W33

BDI #

19067697

PRICE
$ 726.28 / each
$ 738.29 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.272
UNSPSC
31171510
EAN
0637410068957
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23218 CA K W33
Manufacturer Internal Number
23218 CA K W33
Weight / LBS
9.41
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 52.4MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
2.063 Inch | 52.4 Millimeter