Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23080 CC/C08W33

23248 CC/C3W33

23248 CC/C3W33 SPHR ROLLER BRG

Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

23248 CC/C3W33

BDI #

1247822

PRICE
$ 14,442.08 / each
$ 17,433.64 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
116.0
UNSPSC
31171510
EAN
7316570016567
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
274.916
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
9.449 Inch | 240 Millimeter
Width
6.299 Inch | 160 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter