Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4430V740

2330V273

2330V273 VARIABLE SPEED BELT

30 Degree Angle Series; Variable Speed Style; 27.3" Pitch Length; 1-7/16" Width; 27.9" Outside Length; Polyester Tensile Material

Part #

98040619

BDI #

1100558

PRICE
$ 105.56 / each
$ 139.85 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111802
EAN
0072053250428
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2330V273
Manufacturer Internal Number
9804-0619
Weight / LBS
0.71
Long Description
30 Degree Angle Series; Variable Speed Style; 27.3" Pitch Length; 1-7/16" Width; 27.9" Outside Length; Polyester Tensile Material
Belt Outside Length
27.9 Inch | 708.66 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
27.3 Inch | 693.42 Millimeter