Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23446 / 2.362X3.228X0.472 HMSA7 S

13953 / 1.378X2.097X0.315 HMSA7 P

23446 / 2.362X3.228X0.472 HMSA7 S

CRSEAL 23446 / 2.362X3.228X0.472 HMSA7 S ; DBL LIP SEAL

Lip Seal; 2.362" Shaft Dia; 3.228" Housing Bore; 0.472" Nominal Width; Silicone Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

23446

BDI #

1247938

PRICE
$ 54.13 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
UNSPSC
31411705
EAN
0085311025744
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23446
Weight / LBS
0.177
Long Description
Lip Seal; 2.362" Shaft Dia; 3.228" Housing Bore; 0.472" Nominal Width; Silicone Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
3.228 Inch | 81.991 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter