Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23779 / 2.375X3.5X0.375 CRWH1 R

3649943SA-H-BX

23779 / 2.375X3.5X0.375 CRWH1 R

CRSEAL 23779 / 2.375X3.5X0.375 CRWH1 R ; SGL LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 3-1/2" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

23779

BDI #

1243708

PRICE
$ 27.28 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.124
UNSPSC
31411705
EAN
0085311026215
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23779
Weight / LBS
0.215
Long Description
Lip Seal; 2-3/8" Shaft Dia; 3-1/2" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter