Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26Q15R56

23Q07R14

23Q07R14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32

Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter

Part #

23Q07R14

BDI #

270095

PRICE
$ 1,336.28 / each
$ 1,412.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
20.14
UNSPSC
26111537
EAN
0782475727858
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1520Lbs
Base Included
No
Input Rating value plus um
4.18HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1026In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23Q07R14 TIGEAR-2 REDUCER
Manufacturer Internal Number
23Q07R14
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter