Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24-FC6041-19

24-FC6041-19

24-FC6041-19 IDL L/S ST 1.19BRG IDLER ; NON RETURNABLE

24" Belt Width; 6" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10510363

BDI #

18139582

PRICE
$ 806.68 / each
$ 2,596.72 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.958
UNSPSC
24101717
EAN
0698210865139
Product Name
Idler Assembly
Product Type
Live Shaft Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-FC6041-19
Manufacturer Internal Number
6486513
Weight / LBS
44
Long Description
24" Belt Width; 6" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Base to Center Roll Height
4.625 Inch | 117.475 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Overall Length
35 Inch | 889 Millimeter
Base to Roller Center
1.625 Inch | 41.275 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
4.625 Inch | 117.475 Millimeter