Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-D5043FS

24-GC6043-01

24-GC6043-01 RTN C 4.5 DRP RBDSC RG ; IDLER NON RETURNABLE

24" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10513841

BDI #

18139663

PRICE
$ 750.21 / each
$ 2,414.93 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.715
UNSPSC
24101717
EAN
0793699291261
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
10 Disc
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC6043-01
Manufacturer Internal Number
0129126
Weight / LBS
30
Long Description
24" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
35 Inch | 889 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter