Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

240-EN-3-CL

240-EN-3-CL

240-EN-3-CL ; POR CONNECTING LINK

Chain Link; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter

Part #

240-EN-3-CL

BDI #

20887312

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.714
UNSPSC
31151609
Chain Size
240-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Roller Width
1.875 Inch | 47.625 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter