Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS60H-1-OL

240 O/L

240 ROLLER CHAIN OFFSET LINK ; 3" PITCH SINGLE STRAND

Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; Curved; 0.937" Pin Diameter

Part #

240 O/L

BDI #

21488442

QTY

INVENTORY:
1
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.81
UNSPSC
31151609
Chain Size
240
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Weight / LBS
0.007
Long Description
Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; Curved; 0.937" Pin Diameter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1.875 Inch | 47.625 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter