Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
242 BLUE 250ML IDH 135356

242 BLUE 250ML IDH 135356

242 BLUE 250ML IDH 135356

242 BLUE 250ML IDH 135356 THREADLOCKER ; 24241 BOTTLE 250ML LIQUID BLUE 10EA/CS

Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

Part #

135356

BDI #

1055382

PRICE
$ 304.13 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31201627
EAN
0079340242418
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
242
Manufacturer's Description
Loctite 242 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.48 Percentage | 49.3 g/l
Conformance to Certificate
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
24241
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue