Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

243 BLUE 50ML

243 BLUE 50ML

USE 1055325

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Liquid; Threaded Fastener; Blue

Part #

243 BLUE 50ML

BDI #

22798713

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31201627
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
243
Manufacturer's Description
Loctite 243 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Technology | Food Grade | Without Primer | 1300 CP Viscosity | 230 In-Lbs Breakaway Torque | 40 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Liquid; Threaded Fastener; Blue